Menu Search
Search
SIEMENS #3SE52301AA001AG0

Cover; Limit Switch; WxH: 1.22 x 2.67 in.

SKU # 75455495507
RoHS Compliant

Compare

Maximum number of products selected.
Type: Limit Switch Cover
Application: 3SE52 Series Position Switch
Material: Plastic
Size: WxH: 1.22 x 2.67 in.

Additional Info: Color: Yellow, With LED 24VDC