Menu Search
Search
SIEMENS #3SE52301AA00

Cover; Limit Switch; WxH: 1.22 x 2.67 in.

SKU # 75455495508
RoHS Compliant
Type: Limit Switch Cover
Application: 3SE52 Series Position Switch
Material: Plastic
Size: WxH: 1.22 x 2.67 in.

Additional Info: Color: Turquoise, With 2 LED 24VDC