Menu Search
Search
SIEMENS #3SE52100AA001AG0

Cover; Limit Switch; WxH: 1.22 x 2.67 in.

SKU # 66264393120
RoHS Compliant
Type: Limit Switch Cover
Application: 3SE52 Series Position Switch
Material: Metal
Size: WxH: 1.22 x 2.67 in.

Additional Info: Color: Yellow