Menu Search
Search
EATON #E47PA1

Enclosure; Limit Switch; Switch Guard; Material

SKU # 78211383643 Manufacturer Series: E47
Type: Limit Switch Enclosure
Application: Switch Guard
Shape/​Configuration: Rectangle, Side Mount, 1/2 in. NPT Hub
Material: Material

Additional Info: 45 deg Conduit Interface