Menu Search
Search
EATON #LS-S11S-S

Switch, Limit; Limit; SPDT 1NO 1NC; 6A 230V AC 3A 24V DC

SKU # 78668539269 Manufacturer Series: LS-Titan
RoHS Compliant

Compare

Maximum number of products selected.
Type: Limit Switch
Head/​Operator: Wobble
Operator Configuration: Spring Rod
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 6A
Operating Force: 0.25 lb (1.0N) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 158 deg F (70 deg C)
Body Construction: Plastic
Connection Type: Screw Terminals
Electrical Rating - VAC/​DC: 6A 230V AC, 3A 24V DC

Eaton,s LS-Titan limit switch line is a complete offering of safety position switches designed for worldwide application. Economical insulated plastic or rugged metal enclosures and modular, plug-in operating heads and bodies make LS-Titan a flexible switching solution. A highlight of the LS-Titan switch line is the world,s first electronic position switch (LSE models). These switches feature freely programmable operating points that can be set individually at any time. Additional LSE models provide analog outputs proportional to the actuator position. LS-Titan switches are suitable for use in safety applications designed to protect persons or processes.