The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
SIEMENS #3SE5112-0LH60

Sirius Switch, Limit; Safety; Roller Lever Head; 1NO 2NC

SKU # 75455495429
RoHS Compliant
Type: Safety Limit Switch
Head/​Operator: Roller Lever
Operator Configuration: Adjustable
Head Action: Spring Return, Standard
Poles/​Contacts: 1NO 2NC
Current Rating - nominal: 6A
Operating Temperature - min: -13°F (-25°C)
Operating Temperature - max: 185°F (85°C)
Body Construction: Metal
Connection Type: Cable
Connection Size: M20x1.5
Electrical Rating - VAC/​DC: 6A 400V

Additional Info: Snap Action