Menu Search
Search
SIEMENS #3SE51120LH50

Sirius Switch, Limit; Enclosed; Roller Lever Head; 1NO 2NC

SKU # 75455495428 Manufacturer Series: 3SE5
RoHS Compliant
Type: Enclosed Limit Switch
Head/​Operator: Roller Lever
Operator Configuration: Adjustable
Poles/​Contacts: 1NO 2NC
Current Rating - nominal: 10A
Operating Force: 2.21 in.-lb (0.25N.m) OF
Operating Temperature - min: -13°F (-25°C)
Operating Temperature - max: 185°F (85°C)
Body Construction: Metal
Connection Type: Threaded Entry
Connection Size: M20x1.5
Electrical Rating - VAC/​DC: NEMA A300 6A 300Vac

Additional Info: Snap Action, Roller Material: Plastic