Menu Search
Search
SIEMENS #3SE5114-1CH02-1AF3

Sirius Switch, Limit; Enclosed; Roller Lever Head; 1NO 1NC

SKU # 75455496791 Manufacturer Series: 3SE5
RoHS Compliant
Type: Enclosed Limit Switch
Head/​Operator: Roller Lever
Operator Configuration: Adjustable
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 4A
Operating Temperature - min: -13°F (-25°C)
Operating Temperature - max: 140°F (60°C)
Body Construction: Metal
Connection Type: Connector
Connection Size: M12x1
Electrical Rating - VAC/​DC: 4A 125VAC

Additional Info: Switch Width: 40 mm, Degree of Protection: IP66/IP67, Contacts: Snap Action, Lever Material: Metal, Roller Material: Stainless Steel