Menu Search
Search
EATON #E50GG1

Switch, Limit; Heavy Duty Plug-In; Side Rotary Head; SPDT 1NO 1NC

SKU # 78211330409
Type: Heavy Duty Plug-In Limit Switch
Rating - NEMA: NEMA 4X,6P
Head/​Operator: Side Rotary (w/o-operator)
Head Action: Gravity Return
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 5A
Travel Direction: CW or CCW
Operating Force: 0.19 in-lb (0.02N.m) OF
Pre-Travel - Travel To Operate: 10-170 deg Adj. PT
Differential-Travel - Travel To Reset: 8 deg DT
Over-Travel/​Total-Travel: 360 deg TT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 200 deg F (94 deg C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA B600 5A 600Vac (Vdc Rated)

Additional Info: Use with Operating Levers E50KL220, E50KL226. Listings: NEMA 1,3,3S,4,4X,6,6P,13, IEC IP67