Menu Search
Search
SQUARE D COMPANY #XCMD2102C12

Switch, Limit; Miniature; Plunger Head; 3A; 1NO-1NC

SKU # 78590168282 Manufacturer Series: XCMD Series
RoHS Compliant
Type: Miniature Limit Switch
Head/​Operator: Plunger
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/​Contacts: 1NO 1NC
Current Rating - nominal: 3A
Operating Force: 8 lb (35.0N) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 158 deg F (70 deg C)
Body Construction: Steel
Connection Type: Threaded Entry
Connection Size: M12
Electrical Rating - VAC/​DC: 240VAC

Additional Info: Contact Operation: Snap Action