Menu Search
Search
SIEMENS #3SE52323LC05

Switch, Limit; Enclosed; Round Plunger Head; 1NO-2NC; 6A

SKU # 75455495549 Manufacturer Series: 3SE5 Series
RoHS Compliant
Type: Enclosed Limit Switch
Head/​Operator: Round Plunger
Poles/​Contacts: 1NO 2NC
Current Rating - nominal: 6A
Operating Force: 4.50 lb (20N) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 140 deg F (60 deg C)
Body Construction: Plastic
Connection Type: Screw
Connection Size: M20x1.5
Electrical Rating - VAC/​DC: 6A 400VAC

Additional Info: Switch Width: 31mm, Degree of Protection: IP65, Contacts: Snap Action, Plunger Material: Teflon