The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
SIEMENS #3SE51120LE01

Switch, Limit; Enclosed; Roller Lever Head; 1NO-2NC; 6A

SKU # 75455495425 Manufacturer Series: 3SE5 Series
RoHS Compliant
Type: Enclosed Limit Switch
Head/​Operator: Roller Lever
Poles/​Contacts: 1NO 2NC
Current Rating - nominal: 6A
Operating Force: 2.25 lb (10N) OF
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Metal
Connection Type: Screw
Connection Size: M20x1.5
Electrical Rating - VAC/​DC: 6A 400VAC

Additional Info: Switch Width: 40 mm, Degree of Protection: IP66/IP67, Contacts: Snap Action, Lever Material: Metal, Roller Material: Plastic