Menu Search
Search
EATON #E50AS16P12

Switch, Limit; Heavy-duty Factory Sealed; Side Push Button Head; 10A; SP 1NO-1NC

SKU # 78211313743 Manufacturer Series: Series E50

Compare

Maximum number of products selected.
Type: Heavy Duty Factory Sealed Limit Switch
Rating - NEMA: NEMA 4X, 6P, 13
Head/​Operator: Side Push Button
Operator Configuration: Standard
Head Action: Spring Return
Poles/​Contacts: SP 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 4.00 lb (17.80N) OF
Pre-Travel - Travel To Operate: 0.065 in. (1.65mm) PT
Differential-Travel - Travel To Reset: 0.030 in. (0.80mm) DT
Over-Travel/​Total-Travel: 0.250 in. (6.35mm) TT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 250 deg F (121 deg C)
Body Construction: Die Cast Zinc
Connection Type: Cable
Connection Size: 3.6m
Electrical Rating - VAC/​DC: 10A 120/240/480/600 VAC, 1A 125/250 VDC

E50 6P plus Limit Switches by Eaton's electrical sector were specifically designed to withstand the penetrating properties of cutting fluids and coolants, such as those used in the automotive industry, as well as extreme shock, vibration and temperature f

Additional Info: Listings: NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IEC IP67, IP69K