Menu Search
Search
EATON #10316H186

Switch, Limit; General Purpose; Roller Lever Head; 1NO-1NC

SKU # 78211322901

Compare

Maximum number of products selected.
Type: General Purpose Limit Switch
Rating - NEMA: NEMA 4
Head/​Operator: Roller Lever
Head Action: Spring Return, Standard
Poles/​Contacts: 1NO 1NC
Pre-Travel - Travel To Operate: 40 deg PT
Differential-Travel - Travel To Reset: 35 deg DT
Over-Travel/​Total-Travel: 65 deg OT
Operating Temperature - min: 0 deg F (-18 deg C)
Operating Temperature - max: 180 deg F (82 deg C)
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT