Menu Search
Search
EATON #LSM-20A

Limit Switch, Push Plunger Head, Rounded, 2NO

SKU # 78668539215 Manufacturer Series: LS-Titan
RoHS Compliant
Type: Miniature Limit Switch
Head: Push Plunger
Operator Configuration: Rounded
Poles/​Contacts: 2NO
Pre-Travel - max: 2.1mm
Contact Rating: 6 A at 240 VAC, 3 A at 24 VDC
Connection: Cage Clamp
Operating Temperature: -13° to +158°F
Construction: Die Cast Zinc
Enclosure Rating: IP66, IP67