Menu Search
Search
SIEMENS #3SB2901-4RD

Insert Label, 3, Black Legend, Clear Field, 18.0 mm, Plastic

SKU # 75455486648 Manufacturer Series: 3SB2
RoHS Compliant
Type: Legend Plate
Legend: 3
Field Color: Clear
Legend Color: Black
Size: 16mm
Material: Plastic

Additional Info: Flat Shape, For 3SB2 Pushbuttons and Indicator Light