Menu Search
Search
SQUARE D COMPANY #ZBY2314

Pushbutton Legend Plate Holder, 22mm, Harmony XB4 and XB5

SKU # 78590137290

Compare

Maximum number of products selected.
Warning – California Prop 65
Type: Pushbutton Legend Plate Holder
Size: 22mm
Legend Inserts: Harmony XB4 and XB5
Plate Size: 30 x 40mm
Material: Plastic

Warning – California Prop 65

Warning: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproduct

To learn more about Prop 65, visit www.P65Warnings.ca.gov.