Menu Search
Search
SQUARE D COMPANY #9001KN223

Plate, Pushbutton; Aluminum; 30mm; Legend: RESET

SKU # 78590191592
RoHS Compliant

Compare

Maximum number of products selected.
Type: Pushbutton Identification Plate
Size: 30mm
Operator Type: Pushbutton/Selector Switch
Plate Shape: Round
Plate Size: Standard
Legend: RESET
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.69 in. (42.93mm)
Width: 1.57 in. (40mm)

Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 30.0 mm; Operator Type - Pushbutton/Selector Switch; Plate Shape - Round; Plate Size - Standard; Legend - RESET; Material - Aluminum; Field Color - Black; Legend Color - White; Height - 1.69 in., 42.93 mm; Width - 1.57 in., 40.00 mm; Additional Information - Enclosure Rating: NEMA 1/2/3/3R/4/4X/6/12/13

Additional Info: Enclosure Rating: NEMA 1/2/3/3R/4/4X/6/12/13