Menu Search
Search
EATON #E22NL37

Plate, Pushbutton; Aluminum; 22.5mm

SKU # 78211310545 Manufacturer Series: E22
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Jumbo
Material: Aluminum, Plastisol Backing
Field Color: Red
Legend Color: Black
Height: 1.77 in. (45mm)
Width: 1.57 in. (40mm)

Additional Info: Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, Background Color: Silver