Menu Search
Search
EATON #E30KN76BN829

Plate, Pushbutton; 30.5mm; Legend: ZONE 3 HIPV

SKU # 78211380450 Manufacturer Series: E30
View more versions of this product
Legend: ZONE 3 HIPV
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 1-Position
Plate Shape: Square
Field Color: White
Legend Color: Black
Height: 1.32 in. (33mm)
Width: 1.32 in. (33mm)

Additional Info: Lettering Size: 1/8 in. Height