Menu Search
Search
GENERAL ELECTRIC #2707AD-L

Magnetic Contact, 30V AC/DC, 0.25A, DPDT, 0.9m Cable Connetion

SKU # 47006900496 Manufacturer Series: 2700 Series
Type: Magnetically Actuated Switch
Rating - Volts: 30V AC/DC
Rating - Current: 0.25A
Contacts: DPDT
Connection: Cable, 0.9m
Enclosure Construction: Anodized Aluminum

Additional Info: Gap Size: 3/16-5/8 in., High Security Surface Mount Contacts, Triple Biased, Remote Test Protective Loop