Menu Search
Search
ABB #2TLA020051R0000

Safety Interlock Switch 24V DC

SKU # 88861409910
Type: Safety Interlock Switch
Rating - Volts: 24V DC
Enclosure Construction: Macromelt
Enclosure Rating: IP67

Noncontact Interlock Switch: Type - Safety Interlock Switch; Rating - Volts - 24V DC; Enclosure Construction - Macromelt ; Enclosure Rating - IP67; Additional Information - Temperature Rating: -25 to 70degC (-13 to 158degF)

Additional Info: Temperature Rating: -25 to 70degC (-13 to 158degF)