Menu Search
Search
SIEMENS #3SF1314-1SJ11-1BA1

Safety Switch, 24 VDC, 2NC/Slow Action, Spring Actuator, 4 Pin M12 Connection, Metal

SKU # 75455495219 Manufacturer Series: 3SF1
Switch Type: Safety Interlock Switch
Enclosure Rating: IP65/IP67
Construction: Metal
Connection: 4 Pin M12
Voltage Rating: 24V DC
Actuator Contacts: 2NC, Slow Action
Actuator Style: Spring Actuator
Operating Temperature: -13 to 140 deg F (-25 to 60 deg C)

Mechanical Interlock Switches: Switch Type - Safety Interlock Switch; Enclosure Rating - IP65/IP67; Construction - Metal; Connection - 4 Pin M12; Voltage Rating - 24V DC; Actuator Contacts - 2NC, Slow Action; Actuator Style - Spring Actuator; Operating Temperature - -13 to 140 deg F (-25 to 60 deg C); Additional Information - Indicator: Three LED Indicator, Top and Side Entry, With Tumbler, Integrated ASIsafe Electronics; Manufacturer Series - 3SF1

Additional Info: Indicator: Three LED Indicator, Top and Side Entry, With Tumbler, Integrated ASIsafe Electronics