Menu Search
Search
SIEMENS #3SE5312-0SH11

Interlock Switch, 250 VAC, 6 A, 2NC 1NO/Slow Action, (3) M20x1.5 Conduit Entry Connection, Metal

SKU # 75455496789 Manufacturer Series: 3SE5312
Switch Type: Safety Interlock Switch, with Solenoid
Enclosure Rating: IP66/IP67
Construction: Metal
Connection: (3) M20 Conduit Entry
Voltage Rating: 250V AC
Contact Rating: 6A
Actuator Contacts: 2NC 1NO, Slow Action
Operating Temperature: -13 to 140 deg F (-25 to 60 deg C)

Mechanical Interlock Switches: Switch Type - Safety Interlock Switch, w/Solenoid; Enclosure Rating - IP66/IP67; Construction - Metal; Connection - (3) M20 Conduit Entry; Voltage Rating - 250V AC; Contact Rating - 6A; Actuator Contacts - 2NC 1NO, Slow Action; Operating Temperature - -13 to 140 deg F (-25 to 60 deg C); Additional Information - Terminals: Screw, Actuating Force: 30N; Manufacturer Series - 3SE5312

Additional Info: Terminals: Screw, Actuating Force: 30N