Menu Search
Search
SIEMENS #3SU11504BF113BA0

Sirius Act Switch; Operated; Key; Push-Latch Key-Release; 22.0 mm; 1-NO; 10A/500V Contact; 29.5 mm Standard, Keyed Cap; Silver; 2 Positions; Round High Gloss Silver Metal Bezel; NEMA 1, 2, 3, 3R, 4, 4X, 12; IP66, IP67, IP69, IP69K

SKU # 80476607232
RoHS Compliant
Type: Push-Latch Key-Release Button
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Standard 29.5 mm, Keyed
Cap/​Lens Color: Silver
Bezel/​Housing: Round Metal, High Gloss Silver
Number of Positions: 2
Contacts: 1-NO
Contact Rating: 10A/500V
Terminals: Spring Type Terminals
Enclosure Rating: IP66, IP67, IP69, IP69K

SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.