Menu Search
Search
SIEMENS #52SC6AEK1

Switch, Selector; Keyed; 2 Position; 1-NO Right

SKU # 78308779795
Type: Non-Illuminated Keyed Selector Switch
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Key, Remove-All Positions
Color: Silver
Bezel/​Housing: Round Chrome Metal
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Contacts: 1-NO Right
Contact Rating: 10A/600VAC, 5A/600VDC
Cam Code: A
Terminals: Touchsafe Screw
Enclosure Rating: IEC IP10, IP11, IP14, IP52, IP54, IP56, IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and is 1