Menu Search
Search
GENERAL ELECTRIC #CR104PSG21B92

Switch, Selector; Black; 2 Position; 2-NO 2-NC

SKU # 78316628523 Manufacturer Series: CR104P
View more versions of this product
Contacts: 2-NO 2-NC
Type: Selector Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Round Metal
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Contact Rating: 10A/600V AC/DC
Cam Code: 1
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13