Menu Search
Search
EATON #M22M-WK3-K11

Switch, Selector; NEMA 4X, 13; 3 Position; 1-NO 1-NC

SKU # 78668586411 Manufacturer Series: M22
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Contacts: 1-NO 1-NC
Type: Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Bezel/​Housing: Chrome Metal Bezel
Positions: 3
Throw: Left-Center-Right, 60-deg
Contact Mode: Momentary/Maintained/Momentary
Contact Rating: 3A/230V AC
Enclosure Rating: NEMA 4X,13, IP67, IP69K

Eaton's M22 selector switch line offers an almost endless variety of options in maintained/momentary, key removal and illuminated devices. The coding adapters used for maintained/momentary and key removal positions make the M22 stand out from competitive

Additional Info: Operating Temperature: -13 to 158 deg F (-25 to 70 deg C)