Menu Search
Search
EATON #HT8LRH8EF1Q1

Switch, Selector; 30.5mm; Black; 4 Position; 2-NO 2-NC

SKU # 78211372877 Manufacturer Series: HT800
Type: Selector Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Round, Chrome
Positions: 4
Throw: Left-Right
Contact Mode: Maintained/Maintained/Maintained/Momentary
Contacts: 2-NO 2-NC
Contact Rating: 10A/600V AC
Cam Code: 8E
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13

The HT800 Series from Eaton's Electrical Sector is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers 30.5 mm pushbutton devices.