Menu Search
Search
EATON #10250T22KA

Switch, Selector; 2-NO 2-NC; Operating Cap: Knob; Amber

SKU # 78211335754 Manufacturer Series: 10250T
RoHS Compliant
Type: Selector Switch
Size: 30.5mm
NEMA: 4
Operating Cap: Knob
Color: Amber
Bezel/​Housing: Zinc Die Cast, Chrome
Positions: 3
Throw: Left-Center-Right, 60-deg
Contact Mode: Maintained
Contacts: 2-NO 2-NC
Contact Rating: 10A/600V AC
Cam Code: 3
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Selector switches in their varied forms (two position, three position and four position) are a big factor contributing to the great flexibility of control that a well rounded line of pushbuttons can achieve. Because of their flexibility, they tend to cause difficulty with product selection and application.

Additional Info: Heavy Duty