Menu Search
Search
EATON #C22S-WS-MS1-K11

Non-Illuminated Selector Switch, 22.5mm, 2 Positions

SKU # 01508129752 Manufacturer Series: C22
RoHS Compliant
Type: Non-Illuminated Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Keyed
Color: Black
Bezel/​Housing: Black Nylon Bezel
Positions: 2
Throw: 40°
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Terminals: Screw
Enclosure Rating: IP65

EATON C22 compact pushbutton line offers an industry leading array of functional, attractive and ergonomically designed all-in-one illuminated and non-illuminated pushbuttons, selector switches, emergency stops and indicating lights. The complete illumina