Menu Search
Search
EATON #C22-WS-MS2-K01

Non-Illuminated Selector Switch, 22.5mm, 2 Positions, 1NC

SKU # 01508133534 Manufacturer Series: RMQ C22
RoHS Compliant

Compare

Maximum number of products selected.
Type: Compact Non-Illuminated Selector Switch
Size: 22.5mm
NEMA: NEMA 4X, 13
Operating Cap: Key, Remove-Left
Color: Black
Bezel/​Housing: Silver Nylon Bezel
Positions: 2
Throw: 40°, Center-Right
Contact Mode: Momentary
Contacts: 1-NC
Contact Rating: 1.5 A at 230 VAC, 0.3 A at 220 VDC
Terminals: Screw
Enclosure Rating: IEC IP65

With over 20 variations of operation and 8 varieties of key codes, the C22 line offers a very complete line of selector switches. Pigtail units come in M12, M8 or flying lead options.