Menu Search
Search
SIEMENS #52PX8A1J

BlackMax Switch, Pushbutton; Flush Cap; 1-NC; Black

SKU # 78308715280 Manufacturer Series: Class 52
Type: Pushbutton
Size: 30mm
NEMA: 4,4X,13
Operating Cap: Flush
Cap/​Lens Color: Black
Bezel/​Housing: Round Metal
Contact Mode: Momentary
Contacts: 1-NC
Terminals: Standard Screw
Enclosure Rating: NEMA 1,3,4,4X,12,13, IEC IP67

Additional Info: Oil Tight Pushbuttons, Finish: BlackMax