Menu Search
Search
SIEMENS #US2:52PM9A3A

Non-Illuminated Pushbutton Switch, 30mm, 1NO-1NC

SKU # 80476622537 Manufacturer Series: Series 52
Type: Non-Illuminated Pushbutton Switch
Size: 30mm
NEMA: NEMA 1, 3, 3R, 4, 12, 13
Operating Cap: Mushroom
Cap/​Lens Color: Green
Bezel/​Housing: Chrome Plated Metal
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10 A at 600 VAC
Terminals: Touchsafe Screw