Menu Search
Search
REES CONTROLS #00294-002

Pushbutton Switch, 1-NO 1-NC, Single Plunger, Momentary

SKU # 64867194002
Type: Pushbutton Switch
NEMA: 12, 13
Operating Cap: Single Plunger
Cap/​Lens Color: Red
Bezel/​Housing: Dry Powered Paint Die-Cast Zinc
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Enclosure Rating: IEC IP65