Menu Search
Search
GENERAL ELECTRIC #CR104PBG01R1

Switch, Pushbutton; Non-Illuminated; Flush Cap; 1-NC; Red

SKU # 78316627953 Manufacturer Series: CR104P
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Flush
Cap/​Lens Color: Red
Bezel/​Housing: Chromium Plated Zinc Ingot
Contact Mode: Momentary
Contacts: 1-NC
Contact Rating: 10A/600V AC/DC
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13