Menu Search
Search
GENERAL ELECTRIC #CR104PBM92B5

Switch, Pushbutton; Mushroom Cap; 2-NO 2-NC; Black

SKU # 78316628191 Manufacturer Series: CR104P
Type: Pushbutton Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom
Cap/​Lens Color: Black
Bezel/​Housing: Round Metal
Contact Mode: Momentary
Contacts: 2-NO 2-NC
Contact Rating: 10A/600V AC/DC
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13

Additional Info: Head: 35mm(1-1/8 in) Mushroom