Menu Search
Search
EATON #C22S-D-R-X0-K01

Cutler-Hammer Non-Illuminated Pushbutton, 22.5mm, 1NC, Flush

SKU # 01508119304 Manufacturer Series: C22
RoHS Compliant
Type: Compact Non-Illuminated Pushbutton
Size: 22.5mm
NEMA: NEMA 4X, 13
Operating Cap: Flush
Cap/​Lens Color: Red
Bezel/​Housing: Black Bezel
Contact Mode: Momentary
Contacts: 1-NC
Contact Rating: 1.5 A at 230 VAC, 0.3 A at 220 VDC
Terminals: Screw
Enclosure Rating: IP67, IP69K
Legend: Off

Eaton's C22 compact pushbuttons are a complete line of monoblock type pushbuttons with the contact blocks, mounting adapter and operator all-in-one. The C22 pushbuttons offer the same look and feel as their modular counterpart, the M22. They also carry many of the same rugged ratings and options, such as laser etching, field convertibility, and LED technology. They also feature IP65 rear ratings when purchased with pigtail, M8/M12/flying lead.