Menu Search
Search
EATON #10250TA80Y40

Switch, Pushbutton; Interlocked; 30.5mm; NEMA 4,13

SKU # 78211354897 Manufacturer Series: 10250T
RoHS Compliant

Compare

Maximum number of products selected.
Switch Type: Mechanically Interlocked Pushbuttons
Size: 30.5mm
NEMA: 4,13
Contact Mode: Maintained
Contact Rating: 600V AC / 10A
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Eatons 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction with chrome plated housing and mounting nut. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.