Menu Search
Search
EATON #10250T411-2

Switch, Pushbutton; Illuminated; Extended Cap; 2-NO

SKU # 78211338973 Manufacturer Series: 10250T
RoHS Compliant
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Bezel/​Housing: Chrome
Contacts: 2-NO
Contact Mode: Momentary
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Actuator Material: Plastic