Menu Search
Search
EATON #10250T412C25-1X

Switch, Pushbutton; Illuminated; Extended Cap; 1-NO 1-NC; Clear

SKU # 78211427229 Manufacturer Series: 10250T
RoHS Compliant

Compare

Maximum number of products selected.
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Cap/​Lens Color: Clear
Bezel/​Housing: Chrome
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer
Voltage: 240V AC
Lamp Type: Incandescent
Terminals: Saddle Clamp
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Actuator Material: Plastic