Menu Search
Search
SIEMENS #52PP3G2U

Command Switch, Illuminated Push-Pull; 6VAC; Incandescent Lamp; Red

SKU # 78308787868 Manufacturer Series: 52
Type: Push-Pull Button, Illuminated
Size: 30mm
NEMA: NEMA 1,3,3R,4,4X,12,13
Operating Cap: Mushroom
Cap/​Lens Color: Red
Bezel/​Housing: Metal
Number of Positions: 3
Contact Mode: Momentary
Contacts: 1-NC Extra Late Break
Contact Rating: 60A/110VAC, 12A/500VDC
Lamp Power Source: Transformer
Voltage: 6V AC
Lamp Type: Incandescent
Terminals: Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13, IP66, IP20

Additional Info: Pull To Start - Push To Stop, Lamp Voltage: 120VAC, Operation Temperature: -35 to 70 deg C