Menu Search
Search
SIEMENS #52PP2LRA

Switch, Illuminated Push-Pull; 30.0mm; Red; 1-NO 1-NC

SKU # 66264385443 Manufacturer Series: Class 52
Type: Push-Pull Button, Illuminated Switch
Size: 30mm
NEMA: 4,4X,13
Operating Cap: Mushroom 44.5 mm
Cap/​Lens Color: Red
Bezel/​Housing: Round Plastic, Chrome
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Voltage: 24V AC/DC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13 Oiltight