Menu Search
Search
EATON #10250T597LRD2A-71X

Switch, Illuminated Push-Pull; Red; Mushroom 40 mm Cap

SKU # 78668536636 Manufacturer Series: 10250T
Type: Push-Pull Button, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom 40 mm
Cap/​Lens Color: Red
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NC
Contact Rating: 10A/120VAC/DC
Lamp Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Additional Info: Contact: Silver