Menu Search
Search
EATON #10250T563-1

Switch, Illuminated Push-Pull; 30.5mm; 2 Position; 120VAC

SKU # 78211311907 Manufacturer Series: 10250T
Type: Push-Pull Button, Illuminated Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Not Included
Bezel/​Housing: Round Metal, Chrome
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65