Menu Search
Search

EATON

Switch, Illuminated Push-Pull; 3 Position; 2-NC

(2 Product Options) Manufacturer Series: 10250T
  • Type: Push-Pull Button, Illuminated
  • Size: 30.5mm
  • NEMA: 4, 4X, 13
  • Bezel/Housing: Zinc Die Cast, Chrome
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Push-Pull Button, Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Bezel/​Housing: Zinc Die Cast, Chrome
Number of Positions: 3
Contact Mode: Momentary Push, Momentary Pull
Contacts: 2-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65