Menu Search
Search
EATON #10250T563LRD06-1X

Switch, Illuminated Push-Pull; 2 Position; 1-NO 1-NC; Red

SKU # 78211471391 Manufacturer Series: 10250T
RoHS Compliant
View more versions of this product
Cap/​Lens Color: Red
Type: Push-Pull Button, Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom 40mm
Bezel/​Housing: Zinc Die Cast, Chrome
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer
Voltage: 120V AC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Lamp Voltage: 6VAC/DC, Heavy Duty