Menu Search
Search
EATON #E34GDB79M2N8-1X

Switch, Illuminated Push-Pull; 1-NO 1-NC; 24VAC/DC; Red

SKU # 78211472270 Manufacturer Series: E34
Type: Push-Pull Button, Illuminated Switch
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Mushroom 40mm, Emergency Stop
Cap/​Lens Color: Red
Bezel/​Housing: Round Metal, Epoxy-coated
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: Incandescent
Terminals: Ground Screw Terminal
Enclosure Rating: NEMA 3,3R,4,4X,12,13, IP65

Additional Info: Bus Material: Plastic