Menu Search
Search

EATON

Switch, Illuminated Push-Pull; 1-NO 1-NC; 2 Position

(6 Product Options) Manufacturer Series: E34
  • Type: Push-Pull Button, Illuminated
  • Size: 30.5mm
  • NEMA: 4,4X,13
  • Bezel/Housing: Round Metal, Epoxy-coated
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Push-Pull Button, Illuminated
Size: 30.5mm
NEMA: 4,4X,13
Bezel/​Housing: Round Metal, Epoxy-coated
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Resistor
Voltage: 120V AC/DC
Lamp Type: Incandescent
Terminals: Ground Screw Terminal
Enclosure Rating: NEMA 3,3R,4,4X,12,13,IP65

Eaton E34 series 30.5 mm pushbutton line features the same rugged die cast construction of our 10250T line with an additional two-layer 100 percent solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface that has passed a demanding 600 hour salt spray test.