Menu Search
Search
SIEMENS #52PL4G3XB

Pilot Light, LED, 120VAC, 30.0 mm, Transformer, Green

SKU # 66264331451 Manufacturer Series: Command 52
Type: Pilot Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: LED
Power Source: Transformer
Voltage: 120V AC
Lens Style/​Size: Round
Lens Material: Plastic
Color: Green
Bezel: Chrome Metal
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP20/IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is